BurnerCap, Black, 2-3/4inW
- Mfr # BCK-369
- Zoro # G624782303
product price:Â
$
11.75
/ea
Key Features
Material
Powdered Metal, Sheet Metal
Product Type
Burner Cap
Compatible Product Type
Gas Range Burner
Color
Black
Compatible with Manufacturer Model Number
W10183369
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCK-369
- Zoro #
- G624782303
- UPC #
- 662013256166
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 2 3/4 in
Details
- Material
- Powdered Metal, Sheet Metal
- Product Type
- Burner Cap
- Compatible Product Type
- Gas Range Burner
- Color
- Black
- Compatible with Manufacturer Model Number
- W10183369
- Compatible Manufacturer Part Number
- W10183369
- For Use With
- Gas Range Burner
- Item
- Burner Cap
- Compatible Manufacturer Model Number
- W10183369
- Shell Material
- Powdered Metal, Sheet Metal
- Wire Color
- Black
Description
Burner Cap, Burner Size Included Not Applicable, For Use With Gas Range Burner, Product Type Burner Cap, Color Black, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number W10183369, Material Powdered Metal, Sheet Metal, Overall Height Not Applicable, Overall Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.