Shop ROBERTSHAW
See all product information
Create Account
BurnerCap, Black, 2-3/8inW
- Mfr # BCK-370
- Zoro # G324782306
product price:Â
$
11.75
/ea
Key Features
For Use With
Gas Range Burner
Compatible with Manufacturer Model Number
W10183370
Overall Width
2 3/8 in
Material
Powdered Metal, Sheet Metal
Compatible Product Type
Gas Range Burner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCK-370
- Zoro #
- G324782306
- UPC #
- 662013256173
- Country of Origin
- Mexico
- For Use With
- Gas Range Burner
- Compatible with Manufacturer Model Number
- W10183370
- Material
- Powdered Metal, Sheet Metal
- Compatible Product Type
- Gas Range Burner
- Product Type
- Burner Cap
- Color
- Black
- Compatible Manufacturer Part Number
- W10183370
- Item
- Burner Cap
- Compatible Manufacturer Model Number
- W10183370
- Shell Material
- Powdered Metal, Sheet Metal
- Wire Color
- Black
- Traction Material
- Powdered Metal, Sheet Metal
Dimensions
- Overall Width
- 2 3/8 in
Description
Burner Cap, Burner Size Included Not Applicable, For Use With Gas Range Burner, Product Type Burner Cap, Color Black, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number W10183370, Material Powdered Metal, Sheet Metal, Overall Height Not Applicable, Overall Width 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.