Shop ROBERTSHAW
See all product information
Create Account
BurnerCapKit, Black, For Ovens/Ranges
- Mfr # BCK-167
- Zoro # G024782309
product price:Â
$
40.15
/ea
Key Features
Compatible with Manufacturer Model Number
W10225167
Compatible Product Type
Gas Range Burner
Material
Powdered Metal, Sheet Metal
Compatible Manufacturer Part Number
W10225167
For Use With
Gas Range Burner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCK-167
- Zoro #
- G024782309
- UPC #
- 662013256074
- Country of Origin
- Mexico
- Item
- Burner Cap Kit
- Compatible with Manufacturer Model Number
- W10225167
- Compatible Product Type
- Gas Range Burner
- Material
- Powdered Metal, Sheet Metal
- Compatible Manufacturer Part Number
- W10225167
- For Use With
- Gas Range Burner
- Color
- Black
- Product Type
- Burner Cap Kit
- Compatible Manufacturer Model Number
- W10225167
- Shell Material
- Powdered Metal, Sheet Metal
- Wire Color
- Black
- Traction Material
- Powdered Metal, Sheet Metal
Description
Burner Cap Kit, Burner Size Included Not Applicable, For Use With Gas Range Burner, Product Type Burner Cap Kit, Color Black, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number W10225167, Material Powdered Metal, Sheet Metal, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.