BurnerCapKit, Black, For Ovens/Ranges
- Mfr # BCK-375
- Zoro # G424782305
product price:Â
$
40.15
/ea
Key Features
Compatible Product Type
Gas Range Burner
For Use With
Gas Range Burner
Product Type
Burner Cap Kit
Compatible with Manufacturer Model Number
W10183375
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCK-375
- Zoro #
- G424782305
- UPC #
- 662013256050
- Country of Origin
- Mexico
Details
- Compatible Product Type
- Gas Range Burner
- Item
- Burner Cap Kit
- For Use With
- Gas Range Burner
- Product Type
- Burner Cap Kit
- Compatible with Manufacturer Model Number
- W10183375
- Color
- Black
- Material
- Powdered Metal, Sheet Metal
- Compatible Manufacturer Part Number
- W10183375
- Compatible Manufacturer Model Number
- W10183375
- Shell Material
- Powdered Metal, Sheet Metal
- Wire Color
- Black
Description
Burner Cap Kit, Burner Size Included Not Applicable, For Use With Gas Range Burner, Product Type Burner Cap Kit, Color Black, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number W10183375, Material Powdered Metal, Sheet Metal, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.