Zoro Homepage

Class 2 Transformer, 50 VA, NEMA 1, 24V AC, 120/208/240V AC

  • Mfr # 620-502

  • Zoro # G2988246


product price: $38.39
/ea

Key Features

Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
Foot; Universal (1/2 in Hub Plate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-502
Zoro #
G2988246
UPC #
662013640705
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
3 1/4 in
Overall Depth
4 in
Height
4 in
Width
3.25 in
Depth
4 in
Manufacturers Warranty Length
1 yr
Secondary Lead Length
8" (203mm)
Primary Lead Length
8" (203mm)
Wire Lead Length - Secondary
8 in
Wire Lead Length - Primary
8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
Foot; Universal (1/2 in Hub Plate)
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 1
VA Rating - Transformer
50 VA
Primary Connection
8 in Leads
Temp. Rise
Not Rated
Protective Device
Primary Fuse
Phase - Electrical
1
Enclosure Style - Transformer
Open
Standards
UL 1411, UL File No. E92807
Enclosure Finish
No Finish
Secondary Connection
8 in Leads
Enclosure Type
Open
Enclosure Rating
NEMA 1
Output Voltage - Transformer
24V AC
Series Application
620 Series Transformers
Primary Voltage
120/208/240V AC, 50/60 Hz
Model
Universal Mounting - Foot, 4x4 Plate or Hub Mount
Agency Approvals
UL 1411
Connection - Secondary
Wire Lead
Temperature Rise
Not Rated
Connection - Primary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Universal (1/2 in Hub Plate), Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 8 in Leads, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.