Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Wall Thermostat, White, 1" D

  • Mfr # RS1110

  • Zoro # G314147399


product price: $36.99
/ea

Key Features

Voltage
18 to 30V AC
Dual Transformer Compatible
Yes
Terminal Designations
B, G, O, O/B, R, W, Y
Dehumidification Control
No
Temporary Program Override
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1110
Zoro #
G314147399
UPC #
-
Country of Origin
China

Dimensions

Screen Width
3 1/2 in
Overall Height
3 3/8 in
Screen Height
3 in
Overall Depth
1 in
Digit Size
Large/Easy Read
Overall Width
4 1/2 in

Details

Item
Digital Wall Thermostat
Voltage
18 to 30V AC
Dual Transformer Compatible
Yes
Terminal Designations
B, G, O, O/B, R, W, Y
Dehumidification Control
No
Temporary Program Override
Yes
Key Pad Lockout
No
Battery Backup
Yes
Control Type
Push Button
Application/Stages
Heat and Cool/2
Low Battery Indicator
Yes
Display Type
Digital
Humidification Control
No
Temperature Control Range
40 Degrees to 90 Degrees F, 60 Degrees to 95 Degrees F
Includes
Batteries
Temporary Temperature Hold
No
Stages
1H/1C
Temperature Limiting
No
Standards
ISO-9001 Certified
Filter Change Reminder
No
Minimum Control Temperature
40 Degrees F
Application
Heat or Cool
Number of Heating Stages - Heat Pump System
1
Wireless System Compatibility
No
Shape
Square
Number of Zones
1
Sensor Location
Built-In
Electrical Connection Type
Hardwired/Battery
Number of Cooling Stages - Heat Pump System
1
Mounting Direction
Horizonal
Temperature settings per day
4
Backlit Type
5 Seconds
Battery Type
(2) AAA Batteries
Backlit Screen
Yes
Maximum Operating Humidity
90 %
Temperature Scale
Fahrenheit/Celsius
Requires C-Wire
No
Programming Capability
5-2 Day
Temperature Sensitivity
+/-1.0 Degrees F
Wireless
Yes
Maximum Operating Temperature
99 Degrees F
Millivolt Compatible
Yes
Differential Type
Adjustable
Number of Heating Stages - Conventional System
1
Thermostat Type
Low Voltage
Temperature Readout
Yes
Number of Cooling Stages - Conventional System
1
Differential Cool
1.5 Degrees F
Differential Heat
1.5 Degrees F
Includes Positive Off
Yes
Maximum Control Temperature
90 Degrees F
Backlit Screen Color
Blue
Compatible System Type
Heat Pump without Aux
System Settings
Heat-Cool-Off
Temperature Differential
+/-1 Degrees F
Housing Color
White
Smart Connectivity
No Connectivity
Frequency
5/6 Hz
Fan Settings
Auto-On
Changeover Type
Manual
Minimum Operating Temperature
32 Degrees F
Includes Batteries
Yes

Description

Digital Wall Thermostat, Terminal Designations B, G, O, O/B, R, W, Y, Display Type Digital, Key Pad Lockout No, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold No, Temperature Limiting No, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.