Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Wall Thermostat, White, 1" D

  • Mfr # RS9110

  • Zoro # G201701826


product price: $54.89
/ea

Key Features

Voltage
18 to 30V AC
Dual Transformer Compatible
Yes
Temporary Program Override
Yes
Key Pad Lockout
No
Dehumidification Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS9110
Zoro #
G201701826
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 11/16 in
Overall Height
3 13/16 in
Digit Size
Large/Easy Read
Overall Depth
1 in
Screen Height
4 5/8 in
Screen Width
4 5/8 in

Details

Item
Digital Wall Thermostat
Voltage
18 to 30V AC
Dual Transformer Compatible
Yes
Temporary Program Override
Yes
Key Pad Lockout
No
Dehumidification Control
No
Control Type
Push Button
Humidification Control
No
Display Type
Digital
Standards
ISO-9001 Certified
Temperature Limiting
No
Low Battery Indicator
Yes
Includes
Batteries
Terminal Designations
B, C, G, O, RC, RH, W, Y
Temporary Temperature Hold
Yes
Stages
1H/1C
Battery Backup
Yes
Application
Heat or Cool
Compatible System Type
Heat Pump with Aux
Backlit Screen
Yes
Wireless
No
Changeover Type
Manual
Includes Positive Off
Yes
Mounting Direction
Horizonal
Filter Change Reminder
Yes
Differential Cool
0.2 Degrees F, 2 Degrees F
Maximum Operating Temperature
99 Degrees F
System Settings
Heat-Cool-Off
Battery Type
(2) AAA Batteries
Number of Heating Stages - Heat Pump System
1
Maximum Operating Humidity
90 %
Millivolt Compatible
Yes
Temperature Scale
Fahrenheit/Celsius
Temperature Differential
+/-0.2 to 2.0 Degrees F
Backlit Screen Color
Blue
Differential Heat
0.2 Degrees F, 2 Degrees F
Temperature settings per day
4
Sensor Location
Built-In
Housing Color
White
Number of Cooling Stages - Heat Pump System
1
Includes Batteries
Yes
Temperature Sensitivity
+/-1.0 Degrees F
Application/Stages
Heat and Cool/2
Number of Heating Stages - Conventional System
1
Frequency
5/6 Hz
Minimum Operating Temperature
41 Degrees F
Number of Zones
1
Fan Settings
Auto-On
Programming Capability
5-1-1, 7-Day
Temperature Control Range
44 Degrees to 90 Degrees F
Differential Type
Adjustable
Minimum Control Temperature
44 Degrees F
Number of Cooling Stages - Conventional System
1
Backlit Type
5 Seconds
Requires C-Wire
No
Smart Connectivity
No Connectivity
Thermostat Type
Low Voltage
Temperature Readout
Yes
Maximum Control Temperature
90 Degrees F
Operating Temperature Range
41 Degrees to 95 Degrees F
Shape
Square
Electrical Connection Type
Hardwired/Battery

Description

Digital Wall Thermostat, Terminal Designations B, C, G, O, RC, RH, W, Y, Display Type Digital, Key Pad Lockout No, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting No, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.