Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Spark Igniter, OEM, 120V

  • Mfr # 41-426N

  • Zoro # G710070512


product price: $34.59
/ea

Key Features

Tip Style
Round
Probe Length
1 in
Product Type
Direct Spark Igniter
Compatible with Brand
Carrier
Maximum Lead Wire Insulation Temperature
482 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-426N
Zoro #
G710070512
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
1 in
Lead Length
8 1/4 in

Details

Item
Direct Spark Igniter
Tip Style
Round
Product Type
Direct Spark Igniter
Compatible with Brand
Carrier
Maximum Lead Wire Insulation Temperature
482 Degrees F
OEM Replacement Part Number
LH33ZG001
Electrical Connection Type
Hardwired
Compatible with Series
Bryant, Carrier
Replacement Type
OEM
Application
Furnaces
Input Voltage
120V AC
For Fuel Type
LP, Natural Gas
Heating Element Material
Silicon Nitride

Description

Direct Spark Igniter, Product Type Direct Spark Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 8 1/4 in, Probe Length 1 in, Tip Style Round, Compatible with Series Bryant, Carrier, Compatible with Brand Carrier, OEM Replacement Part Number LH33ZG001, For Fuel Type LP, Natural Gas, Application Furnaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.