Zoro Homepage

Direct Spark Igniter, OEM, 120V

  • Mfr # 41-427N

  • Zoro # G010070557


product price: $35.89
/ea

Key Features

Tip Style
Round
Compatible with Series
Amana, Goodman
Heating Element Material
Silicon Nitride
Application
Furnaces
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-427N
Zoro #
G010070557
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
6 1/4 in
Probe Length
1 in

Details

Item
Direct Spark Igniter
Tip Style
Round
Compatible with Series
Amana, Goodman
Heating Element Material
Silicon Nitride
Application
Furnaces
Input Voltage
120V AC
OEM Replacement Part Number
0130F00008S
Replacement Type
OEM
For Fuel Type
LP, Natural Gas
Compatible with Brand
Goodman
Electrical Connection Type
Hardwired
Product Type
Direct Spark Igniter
Maximum Lead Wire Insulation Temperature
482 Degrees F

Description

Direct Spark Igniter, Product Type Direct Spark Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 6 1/4 in, Probe Length 1 in, Tip Style Round, Compatible with Series Amana, Goodman, Compatible with Brand Goodman, OEM Replacement Part Number 0130F00008S, For Fuel Type LP, Natural Gas, Application Furnaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.