Zoro Homepage

Direct Spark Igniter, OEM, 120V

  • Mfr # 41-429N

  • Zoro # G110070587


product price: $33.99
/ea

Key Features

Tip Style
Round
Replacement Type
OEM
Lead Length
4 1/4 in
Product Type
Direct Spark Igniter
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-429N
Zoro #
G110070587
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
4 1/4 in
Probe Length
1 1/2 in

Details

Item
Direct Spark Igniter
Tip Style
Round
Replacement Type
OEM
Product Type
Direct Spark Igniter
Electrical Connection Type
Hardwired
Compatible with Series
JCI York
Maximum Lead Wire Insulation Temperature
482 Degrees F
Input Voltage
120V AC
Compatible with Brand
York
Heating Element Material
Silicon Nitride
For Fuel Type
LP, Natural Gas
Application
Furnaces
OEM Replacement Part Number
S1-02545231000, S1-02549808000

Description

Direct Spark Igniter, Product Type Direct Spark Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 4 1/4 in, Probe Length 1 1/2 in, Tip Style Round, Compatible with Series JCI York, Compatible with Brand York, OEM Replacement Part Number S1-02545231000, S1-02549808000, For Fuel Type LP, Natural Gas, Application Furnaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.