Dryer Timer, Black, Polycarbonate
Mfr # CDT-401
Zoro # G615921100
product price: $61.59
/eaKey Features
Overall Height
5 1/8 in
Product Type
Dryer Timer
Overall Width
4 in
Compatible with Manufacturer Model Number
W10185981
For Use With
Clothes Dryer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDT-401
Zoro #
G615921100
UPC #
662013228217
Country of Origin
Mexico
Dimensions
Overall Height
5 1/8 in
Overall Width
4 in
Details
Product Type
Dryer Timer
Item
Dryer Timer
Compatible with Manufacturer Model Number
W10185981
For Use With
Clothes Dryer
Color
Black
Material
Polycarbonate
Compatible with Mfr. Model No.
W10185981
Compatible Manufacturer Model Number
W10185981
Compatible with Manufacturer Model No.
W10185981
Compatible Pump Manufacturer Part Number
W10185981
For Use with Mfr Model Number
W10185981
Compatible Manufacturer Part Number
W10185981
Compatible Mfr. Model Number
W10185981
Description
Dryer Timer, Color Black, Compatible with Manufacturer Model Number W10185981, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.