Dryer Timer, Black, Polycarbonate
Mfr # CDT-418
Zoro # G715921086
product price: $61.59
/eaKey Features
Overall Width
4 in
Compatible with Manufacturer Model Number
W10436303
Overall Height
5 1/8 in
For Use With
Clothes Dryer
Product Type
Dryer Timer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDT-418
Zoro #
G715921086
UPC #
662013227623
Country of Origin
Mexico
Dimensions
Overall Width
4 in
Overall Height
5 1/8 in
Details
Compatible with Manufacturer Model Number
W10436303
Item
Dryer Timer
For Use With
Clothes Dryer
Product Type
Dryer Timer
Material
Polycarbonate
Color
Black
Compatible with Mfr. Model No.
W10436303
Compatible Manufacturer Model Number
W10436303
Compatible with Manufacturer Model No.
W10436303
Compatible Pump Manufacturer Part Number
W10436303
For Use with Mfr Model Number
W10436303
Compatible Manufacturer Part Number
W10436303
Compatible Mfr. Model Number
W10436303
Description
Dryer Timer, Color Black, Compatible with Grainger Part Number 60GH13, Compatible with Manufacturer Model Number W10436303, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.