Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer Timer, Black, Polycarbonate

  • Mfr # CDT-602

  • Zoro # G415921089


product price: $61.59
/ea

Key Features

Overall Width
4 in
For Use With
Clothes Dryer
Material
Polycarbonate
Color
Black
Compatible with Manufacturer Model Number
W10185992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDT-602
Zoro #
G415921089
UPC #
662013227609
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
5 1/8 in

Details

For Use With
Clothes Dryer
Material
Polycarbonate
Color
Black
Compatible with Manufacturer Model Number
W10185992
Item
Dryer Timer
Product Type
Dryer Timer
Compatible with Mfr. Model No.
W10185992
Compatible Manufacturer Model Number
W10185992
Compatible with Manufacturer Model No.
W10185992
Compatible Pump Manufacturer Part Number
W10185992
For Use with Mfr Model Number
W10185992
Compatible Manufacturer Part Number
W10185992
Compatible Mfr. Model Number
W10185992

Description

Dryer Timer, Color Black, Compatible with Manufacturer Model Number W10185992, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.