Zoro Homepage

Dryer Timer, Black, Polycarbonate

  • Mfr # CDT-604

  • Zoro # G715921109


product price: $61.59
/ea

Key Features

Compatible with Manufacturer Model Number
W10642928
Overall Height
5 1/8 in
For Use With
Clothes Dryer
Overall Width
4 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT-604
Zoro #
G715921109
UPC #
662013228248
Country of Origin
Mexico

Dimensions

Overall Height
5 1/8 in
Overall Width
4 in

Details

Compatible with Manufacturer Model Number
W10642928
For Use With
Clothes Dryer
Material
Polycarbonate
Color
Black
Product Type
Dryer Timer
Item
Dryer Timer
Compatible with Mfr. Model No.
W10642928
Compatible Manufacturer Model Number
W10642928
Compatible with Manufacturer Model No.
W10642928
Compatible Pump Manufacturer Part Number
W10642928
For Use with Mfr Model Number
W10642928
Compatible Manufacturer Part Number
W10642928
Compatible Mfr. Model Number
W10642928

Description

Dryer Timer, Color Black, Compatible with Grainger Part Number 60GH17, Compatible with Manufacturer Model Number W10642928, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.