Zoro Homepage

Dryer Timer, Black, Polycarbonate

  • Mfr # CDT-704

  • Zoro # G115921105


product price: $61.59
/ea

Key Features

Product Type
Dryer Timer
Overall Height
5 1/8 in
For Use With
Clothes Dryer
Overall Width
4 in
Compatible with Manufacturer Model Number
W10185972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT-704
Zoro #
G115921105
UPC #
662013228262
Country of Origin
Mexico

Dimensions

Overall Height
5 1/8 in
Overall Width
4 in

Details

Product Type
Dryer Timer
For Use With
Clothes Dryer
Compatible with Manufacturer Model Number
W10185972
Material
Polycarbonate
Item
Dryer Timer
Color
Black
Compatible with Mfr. Model No.
W10185972
Compatible Manufacturer Model Number
W10185972
Compatible with Manufacturer Model No.
W10185972
Compatible Pump Manufacturer Part Number
W10185972
For Use with Mfr Model Number
W10185972
Compatible Manufacturer Part Number
W10185972
Compatible Mfr. Model Number
W10185972

Description

Dryer Timer, Color Black, Compatible with Grainger Part Number 28YP06, Compatible with Manufacturer Model Number W10185972, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.