Zoro Homepage

Dryer Timer, Black, Polycarbonate

  • Mfr # CDT-709

  • Zoro # G315921103


product price: $61.59
/ea

Key Features

Material
Polycarbonate
Compatible with Manufacturer Model Number
W10185976
Color
Black
Overall Width
4 in
Overall Height
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT-709
Zoro #
G315921103
UPC #
662013228309
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
5 1/8 in

Details

Material
Polycarbonate
Compatible with Manufacturer Model Number
W10185976
Item
Dryer Timer
Color
Black
For Use With
Clothes Dryer
Product Type
Dryer Timer
Compatible with Mfr. Model No.
W10185976
Compatible Manufacturer Model Number
W10185976
Compatible with Manufacturer Model No.
W10185976
Compatible Pump Manufacturer Part Number
W10185976
For Use with Mfr Model Number
W10185976
Compatible Manufacturer Part Number
W10185976
Compatible Mfr. Model Number
W10185976

Description

Dryer Timer, Color Black, Compatible with Grainger Part Number 66DG92, Compatible with Manufacturer Model Number W10185976, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.