Zoro Homepage

Dryer Timer, Black, Polycarbonate

  • Mfr # CDT-719

  • Zoro # G615921094


product price: $61.59
/ea

Key Features

Overall Width
4 in
Color
Black
Overall Height
5 1/8 in
Product Type
Dryer Timer
Compatible with Manufacturer Model Number
W10745654
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDT-719
Zoro #
G615921094
UPC #
662013228330
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
5 1/8 in

Details

Color
Black
Product Type
Dryer Timer
Compatible with Manufacturer Model Number
W10745654
For Use With
Clothes Dryer
Material
Polycarbonate
Item
Dryer Timer
Compatible with Mfr. Model No.
W10745654
Compatible Manufacturer Model Number
W10745654
Compatible with Manufacturer Model No.
W10745654
Compatible Pump Manufacturer Part Number
W10745654
For Use with Mfr Model Number
W10745654
Compatible Manufacturer Part Number
W10745654
Compatible Mfr. Model Number
W10745654

Description

Dryer Timer, Color Black, Compatible with Manufacturer Model Number W10745654, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.