Dryer Timer, Black, Polycarbonate
Mfr # CDT-820
Zoro # G415921102
product price: $62.49
/eaKey Features
Material
Polycarbonate
Color
Black
Overall Width
4 in
Overall Height
5 1/8 in
Product Type
Dryer Timer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDT-820
Zoro #
G415921102
UPC #
662013228354
Country of Origin
Mexico
Dimensions
Overall Width
4 in
Overall Height
5 1/8 in
Details
Material
Polycarbonate
Color
Black
Product Type
Dryer Timer
Item
Dryer Timer
Compatible with Manufacturer Model Number
W10436308
For Use With
Clothes Dryer
Compatible with Mfr. Model No.
W10436308
Compatible Manufacturer Model Number
W10436308
Compatible with Manufacturer Model No.
W10436308
Compatible Pump Manufacturer Part Number
W10436308
For Use with Mfr Model Number
W10436308
Compatible Manufacturer Part Number
W10436308
Compatible Mfr. Model Number
W10436308
Description
Dryer Timer, Color Black, Compatible with Manufacturer Model Number W10436308, For Use With Clothes Dryer, Material Polycarbonate, Overall Height 5 1/8 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.