Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Cook Control, Tstat, 175-550 Range

  • Mfr # 5300-735

  • Zoro # G2604935


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Stem Length
2 in
Bulb Size
3/16 in x 11-5/8 in
Dial Range
175 to 550
Agency Compliance
CSA
Includes
Dial, Hardware, Uni-Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300-735
Zoro #
G2604935
UPC #
662013241629
Country of Origin
Mexico

Dimensions

Stem Length
2 in
Bulb Size
3/16 in x 11-5/8 in
Capillary Length
60 in
Sensing Bulb Length
11 5/8 in
Capillary Tube Length
60 in
Sensing Bulb Diameter
1/4 in

Details

Dial Range
175 to 550
Agency Compliance
CSA
Item
Electric Thermostat
Includes
Dial, Hardware, Uni-Kit
Voltage
120/277V AC
Replaces
Ranco G1 Series
Type
Thermostat
Standards
AGA Certified, CE, CSA Certified, ISO 9001, UL
OEM Replacement Part Number
111506-3, 116-1452, 24146-2, 24162, 411506-7, 480-1, 5300-709, 5300-782, 5330-002, 7795, 9991-053, 9991-197, E-109, EA17-34-36, EA17-48-42, EA17-52-36, EA17-58-60, EA17-C15-18, EA17P-63-48, EA17P-63-60, EA17P-64-48, EA17P-71-37, F16-611, KX-1-48, KX-107-36, KX-107-48, KX-174-36, KX-180-36, KX-233-24, KX-380-48, KX-435-18, KX-68-36, KX-73-48, KX-96-48, KXP-149-48, KXP-149-60, KXP-235-36
Minimum Control Temperature
175 Degrees F
Input Voltage
120V AC, 277V AC
Compatible with Series
5300 Series
Application
Commercial, Cooking
Maximum Control Temperature
550 Degrees F
Compatible with Brand
Consolidated Communications, Hart, Hobart, Invensys Appliance Controls, Johnstone Supply, Martin Oven, Nova Controls, PMI, Robertshaw, South Bend Range, Uni-Line, Welbilt
Product Type
Electric Thermostat

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 2 in, Sensing Bulb Length 11 5/8 in, Compatible with Brand Consolidated Communications, Hart, Hobart, Invensys Appliance Controls, Johnstone Supply, Martin Oven, Nova Controls, PMI, Robertshaw, South Bend Range, Uni-Line, Welbilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.