Zoro Homepage

Elec Cook Control, Tstat, Repl KX-433

  • Mfr # 5300-406

  • Zoro # G3274966


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bulb Size
3/8 in x 5-5/8 in
Capillary Length
36 in
Voltage
Millivolt
Stem Length
7/8 in
Dial Range
200 to 375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-406
Zoro #
G3274966
UPC #
662013106478
Country of Origin
Mexico

Dimensions

Bulb Size
3/8 in x 5-5/8 in
Capillary Length
36 in
Stem Length
7/8 in
Sensing Bulb Diameter
3/8 in
Capillary Tube Length
36 in
Sensing Bulb Length
5 5/8 in

Details

Voltage
Millivolt
Dial Range
200 to 375
Agency Compliance
AGA, CSA, IEC, UL
Replaces
KX-433
Type
Thermostat
Item
Electric Thermostat
Standards
AGA Certified, CE, CSA Certified, ISO 9001, UL
OEM Replacement Part Number
10647, 66201310647, E-292, F16-901, KX-433-36, L345A, RX-6-36
Input Voltage
5V DC
Compatible with Series
5300 Series
Application
Commercial, Cooking
Compatible with Brand
Cecilware, Commodore, Consolidated Communications, Invensys Appliance Controls, Johnstone Supply, Uni-Line
Product Type
Electric Thermostat
Maximum Control Temperature
375 Degrees F
Minimum Control Temperature
200 Degrees F

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 3/8 in, Stem Length 7/8 in, Sensing Bulb Length 5 5/8 in, Compatible with Brand Cecilware, Commodore, Consolidated Communications, Invensys Appliance Controls, Johnstone Supply, Uni-Line, OEM Replacement Part Number 10647, 66201310647, E-292, F16-901, KX-433-36, L345A, RX-6-36, Compatible with Series 5300 Series, Input Voltage 5V DC, Dial Range 200 to 375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.