Elec Cook Control, Tstat, Repl SP-184
Mfr # 5300-612
Zoro # G2166211
product price: $182.89
/ea
Free Shipping & Returns
Key Features
Dial Range
60 to 250
Stem Length
2 in
Replaces
SP-184
Voltage
120/277V AC
Includes
Dial, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300-612
Zoro #
G2166211
UPC #
662013240424
Country of Origin
Mexico
Dimensions
Stem Length
2 in
Capillary Length
60 in
Bulb Size
1/4 in x 9-1/4 in
Sensing Bulb Diameter
1/4 in
Sensing Bulb Length
9 1/4 in
Capillary Tube Length
60 in
Details
Dial Range
60 to 250
Replaces
SP-184
Voltage
120/277V AC
Includes
Dial, Hardware
Type
Thermostat
Agency Compliance
CSA
Item
Electric Thermostat
Standards
AGA Certified, CE, CSA Certified, ISO 9001, UL
Compatible with Series
5300 Series
Input Voltage
120V AC, 277V AC
Product Type
Electric Thermostat
Compatible with Brand
Chromalox, Consolidated Communications, Crescent Metal, Electro-Therm, Johnstone Supply, Mcgraw/Edison, O.T.M. Inc., Ranco, Robertshaw, Uni-Line, Watlow
Application
Commercial, Cooking
Minimum Control Temperature
60 Degrees F
Maximum Control Temperature
250 Degrees F
OEM Replacement Part Number
202-0-1-2,202-0-1-20,202-0-1-22,202-0-1-4,235-101-2,235-101-7,24042,300-501476-002,37T-1054-1,37T-1054-2,37T-1056-1,37T-1056-2,5300-042,5300-051,5300-052,848-7,848-8,9990-219,9990-544,9990-791,9991-148,9991-233,9991-367,E-271,EA3-110-36,EA3-115-36,EA3-141-36,EA3-141-48,EA3-165-24,EA3-211-60,EA3-236-36,EA3-236-60,EA3-29-36,EA3-29-60,EA3-29-72,EA3-442-60,EA3-490-18,F16-599,G1-2554,K-143-60,K-164-24,K-164-36,K-180-60,K-181-36,K-191-36,K-191-60,K-273-12,K-273-36,K-290-36,K-356-18,K-378-60,K-469-36,K-509-144,K-509-60,K-58-36,K-726-24,P13389-36,P13829-36,P13910-36,P13915-36,P14665-24,P14711-60,P14736-36,PCT-4781-6,S-102-24,S-41-24,SP-184-60,SP-250,SP-253-36,SP-297-48,Z43614,Z43614-36,Z43614-72,Z48614,Z48614-36,Z48614-72
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 2 in, Sensing Bulb Length 9 1/4 in, Compatible with Brand Chromalox, Consolidated Communications, Crescent Metal, Electro-Therm, Johnstone Supply, Mcgraw/Edison, O.T.M. Inc., Ranco, Robertshaw, Uni-Line, Watlow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.