Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Cook Control, Tstat, Repl SP-188

  • Mfr # 5300-618

  • Zoro # G1624165


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Capillary Length
60 in
Replaces
SP-188
Includes
Dial, Hardware
Agency Compliance
CSA
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-618
Zoro #
G1624165
UPC #
662013240493
Country of Origin
Mexico

Dimensions

Capillary Length
60 in
Stem Length
2 in
Bulb Size
3/16 in x 11-5/8 in
Sensing Bulb Diameter
1/4 in
Capillary Tube Length
60 in
Sensing Bulb Length
11 5/8 in

Details

Replaces
SP-188
Includes
Dial, Hardware
Agency Compliance
CSA
Dial Range
100 to 450
Type
Thermostat
Item
Electric Thermostat
Voltage
120/277V AC
Standards
AGA Certified, CE, CSA Certified, ISO 9001, UL
Input Voltage
120V AC, 277V AC
Maximum Control Temperature
450 Degrees F
OEM Replacement Part Number
1-1190, 20120, 24040, 24049, 2662A8701, 40282, 40435, 40892, 5300-177, 5300-610, 54B700950P1, 9990-503, 9990-682, 9990-903, 9990-954, 9990-961, 9991-157, 9991-341, 9998-559, B712B8721, C714B8717, D705A8723, D705A8739, D7158B721, D715B8727, EA3-144-24, EA3-213-60, EA3-391-36, EA3-482-12, EA3-482-48, F16-603, G1-1062, G1-1071, G1-2590, K-131-30, K-155-24, K-155-36, K-264-24, K-264-60, K-285-24, K-291-48, K-303-60, K-35-12, K-35-24, K-35-36, K-456-24, K-473-36, K-474-12, K-615-60, K-85-24, K-85-36, K-975-36, LP651, P13270-24, P14762-60, S-100-48, S-158-24, S-158-48, S-173-48, S-173-60, S-211-60, S-334-36, S-35, S-35-36, S-412-36, S-99-24, S-99-36, SP-188-60, SP-191-60, Z-43512, Z35112, Z43112, Z43112-36, Z43512, Z43512-36, Z48512, Z48512-36
Compatible with Brand
Gemline, General Electric, Johnstone Supply, King Stove & Range, Lincoln, Mcgraw/Edison, Ranco, Robertshaw, Uni-Line, Wells
Product Type
Electric Thermostat
Application
Commercial, Cooking
Compatible with Series
5300 Series
Minimum Control Temperature
100 Degrees F

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 2 in, Sensing Bulb Length 11 5/8 in, Compatible with Brand Gemline, General Electric, Johnstone Supply, King Stove & Range, Lincoln, Mcgraw/Edison, Ranco, Robertshaw, Uni-Line, Wells

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.