Elec Cook Control, Tstat, Repl SP-197
Mfr # 5300-651
Zoro # G0832106
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V AC
Agency Compliance
CSA
Bulb Size
3/16 in x 11-5/8 in
Replaces
SP-197
Type
Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300-651
Zoro #
G0832106
UPC #
662013240844
Country of Origin
Mexico
Dimensions
Bulb Size
3/16 in x 11-5/8 in
Stem Length
2 in
Capillary Length
60 in
Capillary Tube Length
60 in
Sensing Bulb Length
11 5/8 in
Sensing Bulb Diameter
1/4 in
Details
Voltage
120/277V AC
Agency Compliance
CSA
Replaces
SP-197
Type
Thermostat
Includes
Dial, Hardware
Item
Electric Thermostat
Dial Range
175 to 550
Standards
AGA Certified, CE, CSA Certified, ISO 9001, UL
Input Voltage
120V AC, 277V AC
OEM Replacement Part Number
0-3975,100060,108R-340F,119085,12775-290,128892,2000,235-117-04,24084,248427,250-1005,251415,300-4239,411506-14,4350681,5300-074,5300-075,5300-125,5300-128,5300-130,5300-131,5300-133,5300-172,5300-187,5300-231,5626,9990-130,9990-140,9990-159,9990-165,9990-253,9990-266,9990-302,9990-304,9990-408,9990-472,9990-539,9990-543,9990-580,9990-598,9990-622,9990-630,9990-656,9990-675,9990-756,9990-770,9990-781,9990-782,9990-798,9990-917,9990-926,9991-002,9991-017,9991-095,9991-111,9991-203,9991-215,9991-271,9997-121,C211-04,E121-267,EA3-1-60,EA3-101-48,EA3-104-60,EA3-116-60,EA3-127-48,EA3-131-36,EA3-132-36,EA3-148-36,EA3-151-36,EA3-176-48,EA3-18-36,EA3-18-48,EA3-19-36,EA3-2-36,EA3-207-48,EA3-217-36,EA3-222-36,EA3-230-36,EA3-231-36,EA3-235-48,EA3-239-36,EA3-251-36,EA3-26-36,EA3-27-24,EA3-27-36,EA3-290-36,EA3-294-36,EA3-295-60,EA3-3-48,EA3-310-72,EA3-324-30,EA3-33-48,EA3-331-24,EA3-360-36,EA3-365-48,EA3-37-36,EA3-390-24,EA3-404-36,EA3-409-42,EA3-410-36,EA3-419-48,EA3-426-48,EA3-458-60,EA3-46-36,EA3-460-24,EA3-462-48,EA3-472-60,EA3-474-48,EA3-483-48,EA3-485-36,EA3-494-36,EA3-499-36,EA3-500-36,EA3-509-36,EA3-511-48,EA3-518-36,EA3-524-48,EA3-528-48,EA3-530-60,EA3-531-48,EA3-531-60,EA3-532-36,EA3-533-36,EA3-534-60,EA3-54-48,EA3-56-36,EA3-56-60,EA3-57-60,EA3-58-48,EA3-62-36,EA3-70-36,EA3-70-60,EA3-76-36,EA3-87-42,EA3-94-48,EA5-1-60,EA5-109-36,EA5-11-48,EA5-112-42,EA5-12-60,EA5-136-42,EA5-149-36,EA5-151-42,EA5-155-42,EA5-16-48,EA5-160-42,EA5-161-42,EA5-162-60,EA5-167-60,EA5-173-36,EA5-175-36,EA5-176-36,EA5-2,EA5-2-36,EA5-20-36,EA5-21-48,EA5-213-42,EA5-214-42,EA5-22-42,EA5-23-36,EA5-24-36,EA5-241-36,EA5-31-36,EA5-31-48,EA5-323-48,EA5-34-36,EA5-36-36,EA5-4-36,EA5-4-60,EA5-40-42,EA5-41-42,EA5-46-42,EA5-5-36,EA5-5-48,EA5-50-60
Minimum Control Temperature
175 Degrees F
Product Type
Electric Thermostat
Maximum Control Temperature
550 Degrees F
Compatible with Brand
Addressograph, American Sterilizer, Athens Stove, Chambers, Davmor Prod System, Indeeco, ITT/Vulcan Electric, Johnstone Supply, Magic Chef, Mcgraw/Edison, PMI, Preway, Ranco, Robertshaw, Roper, Star, Stiglitz, Sunray, Uni-Line, Whirlpool
Compatible with Series
5300 Series
Application
Commercial, Cooking
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 2 in, Sensing Bulb Length 11 5/8 in, Compatible with Brand Addressograph, American Sterilizer, Athens Stove, Chambers, Davmor Prod System, Indeeco, ITT/Vulcan Electric, Johnstone Supply, Magic Chef, Mcgraw/Edison, PMI, Preway, Ranco, Robertshaw, Roper, Star, Stiglitz, Sunray, Uni-Line, Whirlpool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.