Zoro Homepage

Electric al Thermostat Kit

  • Mfr # 5300-615

  • Zoro # G8255904


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Includes
Bezel, Dial
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Input Voltage
120/277V AC
Product Type
Electric Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-615
Zoro #
G8255904
UPC #
662013240455
Country of Origin
Mexico

Dimensions

Capillary Tube Length
72 in
Stem Length
2 in
Sensing Bulb Length
4 1/2 in
Sensing Bulb Diameter
3/8 in

Details

Item
Electric Thermostat
Includes
Bezel, Dial
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Input Voltage
120/277V AC
Product Type
Electric Thermostat
Maximum Control Temperature
250 Degrees F
Minimum Control Temperature
60 Degrees F
OEM Replacement Part Number
0349165, 120-029, 24045, 37T-1009-2, 5210-061, 5300-044, 5300-609, 5300-C104, 5300-C116, 6A560G8, 8700029-01, 8700029-02, 9990-795, 9991-598, EA3-20-72, EA3-89-60, EA5-164-48, EA5-26-60, EA5-8-60, F16-702, F16-902, G1-11009, K-201-72, K-341-36, K-363-72, K-47-72, K-5-72, K-548-72, K-658-84, P13163-12, P13163-36, P13163-72, P13889-60, S-23-72, S-260-48, S-86-30, SP-187-72, Z29384, Z35130-72, Z43130-72, Z43530-72, Z48530-72

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 72 in, Sensing Bulb Diameter 3/8 in, Stem Length 2 in, Sensing Bulb Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.