Zoro Homepage

Electric Cooking Control, 240V AC

  • Mfr # 66004-AF71

  • Zoro # G315854722


product price: $17.59
/ea

Key Features

Stem Length
3/4 in
Product Type
Electric Cooking Control
Dial Range
Fixed
Standards
CE Listed, UL Listed
OEM Replacement Part Number
316436001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66004-AF71
Zoro #
G315854722
UPC #
662013220198
Country of Origin
Mexico

Dimensions

Stem Length
3/4 in

Details

Product Type
Electric Cooking Control
Dial Range
Fixed
Item
Electric Cooking Control
Standards
CE Listed, UL Listed
OEM Replacement Part Number
316436001
Compatible with Brand
Electrolux
Input Voltage
240V AC
Application
Ovens
Compatible with Series
66004

Description

Electric Cooking Control, Product Type Electric Cooking Control, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 3/4 in, Sensing Bulb Length Not Applicable, Compatible with Brand Electrolux, OEM Replacement Part Number 316436001, Compatible with Grainger Part Number Not Applicable, Compatible with Series 66004, Input Voltage 240V AC, Dial Range Fixed, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Application Ovens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.