Zoro Homepage

Electric Thermostat, 240V AC

  • Mfr # 6700G0001

  • Zoro # G515854836


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application
Ovens
Product Type
Electric Thermostat
Standards
CSA, UL File E53257
Dial Range
140 to 550
Input Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700G0001
Zoro #
G515854836
UPC #
662013226657
Country of Origin
Mexico

Dimensions

Sensing Bulb Length
11 in
Sensing Bulb Diameter
1/4 in

Details

Application
Ovens
Product Type
Electric Thermostat
Standards
CSA, UL File E53257
Dial Range
140 to 550
Input Voltage
240V AC
Compatible with Brand
RAC
Item
Electric Thermostat
Includes
Pilot Light, Variable Broil
Minimum Control Temperature
140 Degrees F
Maximum Control Temperature
550 Degrees F
Compatible with Series
6700
OEM Replacement Part Number
6700G0001

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length Not Applicable, Sensing Bulb Diameter 1/4 in, Stem Length Not Applicable, Sensing Bulb Length 11 in, Compatible with Brand RAC, OEM Replacement Part Number 6700G0001, Compatible with Grainger Part Number Not Applicable, Compatible with Series 6700, Input Voltage 240V AC, Dial Range 140 to 550, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 140 Degrees F, Application Ovens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.