
Electric Thermostat
Mfr # 5300-023
Zoro # G8441641
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Consolidated Comm., Electric, Hobart Corp., Lang, Montague, Pre-Mark, Vulcan Hart, Watlow
For Use With Mfr. Model Number
30402-07, 411506-6
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Product Type
Electric Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300-023
Zoro #
G8441641
UPC #
662013237028
Country of Origin
Mexico
Dimensions
Sensing Bulb Length
11 5/8 in
Capillary Tube Length
60 in
Sensing Bulb Diameter
1/4 in
Stem Length
1/4 in
Details
Item
Electric Thermostat
Fits Brand
Consolidated Comm., Electric, Hobart Corp., Lang, Montague, Pre-Mark, Vulcan Hart, Watlow
For Use With Mfr. Model Number
30402-07, 411506-6
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Product Type
Electric Thermostat
Minimum Control Temperature
175 Degrees F
Compatible with Brand
Consolidated, Electric, Hobart Corp., Lang, Montague, Pre-Mark, Vulcan Hart, Watlow
Compatible with Manufacturer Model Number
30402-07, 411506-6
OEM Replacement Part Number
00-411506-00006, 111506-6, 202-0-1-3, 23702, 24146-1, 3499-1, 41150600006, 5300-29F, E-117, K-1-12, K-1-36, K-1-48, K-44-42, K-44-60, K-49-48, N153005-4, SP-212-48
Maximum Control Temperature
550 Degrees F
For Use with Mfr Model Number
30402-07, 411506-6
Compatible Manufacturer Part Number
30402-07, 411506-6
Compatible with Mfr. Model No.
30402-07, 411506-6
Compatible Manufacturer Model Number
30402-07, 411506-6
Compatible with Manufacturer Model No.
30402-07, 411506-6
Compatible Pump Manufacturer Part Number
30402-07, 411506-6
Compatible Mfr. Model Number
30402-07, 411506-6
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 1/4 in, Sensing Bulb Length 11 5/8 in, Compatible with Brand Consolidated, Electric, Hobart Corp., Lang, Montague, Pre-Mark, Vulcan Hart, Watlow, OEM Replacement Part Number 00-411506-00006, 111506-6, 202-0-1-3, 23702, 24146-1, 3499-1, 41150600006, 5300-29F, E-117, K-1-12, K-1-36, K-1-48, K-44-42, K-44-60, K-49-48, N153005-4, SP-212-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.