Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Thermostat

  • Mfr # 5300-088

  • Zoro # G8229173


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
Bezel, Dial
Fits Brand
American Permanent, Bakers Pride, Cedilware, Consolidate Comm., Low Temp Mfg., Metal Masters,
Voltage
125 to 480V AC; 24V
For Use With Mfr. Model Number
KA-1048-72
Standards
AGA, CE, CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300-088
Zoro #
G8229173
UPC #
662013237561
Country of Origin
Mexico

Dimensions

Overall Depth
1 9/16 in
Overall Height
2 7/8 in
Overall Width
1 11/16 in
Capillary Length
72 in

Details

Item
Electric Thermostat
Includes
Bezel, Dial
Fits Brand
American Permanent, Bakers Pride, Cedilware, Consolidate Comm., Low Temp Mfg., Metal Masters,
Voltage
125 to 480V AC; 24V
For Use With Mfr. Model Number
KA-1048-72
Standards
AGA, CE, CSA Certified, UL Listed
Control Type
Switch
Sensor Type
Nickel Bulb
Temperature Control Range
32 Degrees to 200 Degrees F
Number of Poles
1
Switch Type
SPST
Operating Temperature Range
+32 to +200 Degrees F (0 to +93 Degrees C)
Temperature Scale
Fahrenheit
Temperature Differential
14 Degrees F
Includes Positive Off
Yes
Contact Type
Snap Action
Maximum Control Temperature
200 Degrees F
Minimum Control Temperature
32 Degrees F
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
100 Degrees F
Product Type
Electric Thermostat

Description

Electric Thermostat, Sensor Type Nickel Bulb, Capillary Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.