
Electric Thermostat
Mfr # 5300-621
Zoro # G8316454
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Includes
Bezel, Dial
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Input Voltage
120/277V AC
Product Type
Electric Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300-621
Zoro #
G8316454
UPC #
662013240530
Country of Origin
Mexico
Dimensions
Capillary Tube Length
36 in
Sensing Bulb Diameter
1/4 in
Sensing Bulb Length
12 1/2 in
Stem Length
2 in
Details
Item
Electric Thermostat
Includes
Bezel, Dial
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Input Voltage
120/277V AC
Product Type
Electric Thermostat
OEM Replacement Part Number
15365,16130,24053,3B70A8929,5300-053,5300-068,5300-196,5300-19F,5300-621 DIPSEALED,5300-626,6593603,9990-274,9990-670,9990-767,9990-852,A04572022,C433727-1,E-203,EA3-108-18,EA3-108-36,EA3-237-36,EA3-238-36,EA3-457-18,EA3-459-24,EA3-470-36,EA5-48-36,G1-1067,K-139-36,K-177-20,K-184-24,K-221-36,K-222-6,K-381-18,K-484-18,K-782-24,K-81-18,K-877-36,K-958-18,K73936,P13908-18,P14737-36,P14738-36,S-144-36,S-63-36,S-64-36,S-80-36,SP-189-36,Z43593-18,Z43593-36,Z43695-36,Z48568-18,Z48593,Z48593-18,Z48593-36,Z48695-36,Z50851-36
Minimum Control Temperature
100 Degrees F
Maximum Control Temperature
200 Degrees F
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 1/4 in, Stem Length 2 in, Sensing Bulb Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.