Shop ROBERTSHAW
See all product information
Create Account
Electrical Switch, 50 A, 110 V AC
- Mfr # RS-3210M7-110V
- Zoro # G723782006
product price:Â
$
18.15
/ea
Key Features
Standards
IEC60947-4-1
Current Rating
50 A
Overall Width
3 15/16 in
Input Voltage
110 V AC
Overall Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-3210M7-110V
- Zoro #
- G723782006
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 3 15/16 in
- Overall Length
- 2 1/4 in
- Overall Height
- 3 3/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Electrical Switch
- Standards
- IEC60947-4-1
- Current Rating
- 50 A
- Input Voltage
- 110 V AC
- Product Type
- HVAC Contactor
Description
Electrical Switch, Product Type HVAC Contactor, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Input Voltage 110 V AC, Includes Not Applicable, Current Rating 50 A, Overall Height 3 3/8 in, Overall Length 2 1/4 in, Overall Width 3 15/16 in, Standards IEC60947-4-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.