Zoro Homepage

Furnace Gas Valves

  • Mfr # 700-417

  • Zoro # G516017582


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Valve Design
Dual
Operating Temperature - Maximum
175 Degrees F
Manufacturer Series
700
Reducer Bushings Included
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-417
Zoro #
G516017582
UPC #
662013632205
Country of Origin
Mexico

Dimensions

Port Connection Size
3/4 in

Details

Operating Temperature - Minimum
-40 Degrees F
Valve Design
Dual
Operating Temperature - Maximum
175 Degrees F
Manufacturer Series
700
Item
Gas Valve
Reducer Bushings Included
3/4 in
Current
0.2 A
Product Type
Gas Valve
Voltage
24V AC
Port Connection Type
NPT
Pilot Type
Intermittent Pilot, Standing Pilot
Includes Pressure Tap
Pressure Tap Connection Not Included
Heating Capacity - Maximum
300,000 BtuH
Includes Conversion Kit
Conversion Kit Not Included
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas
Port Connection Gender
Male
Opening Characteristic
Fast Opening
Includes Pressure Regulator
Pressure Regulator Not Included
Includes On/Off Switch
On/Off Switch Not Included
Includes Side Taps
Side Taps Included

Description

Gas Valve, Current 0.2 A, For Media Liquid Propane, Liquid Propane/Air, Natural Gas, Heating Capacity - Maximum 300,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Not Included, Includes Pressure Regulator Pressure Regulator Not Included, Includes Pressure Tap Pressure Tap Connection Not Included, Includes Side Taps Side Taps Included, Manufacturer Series 700, Opening Characteristic Fast Opening, Operating Temperature - Maximum 175 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.