Furnace Gas Valves
Mfr # 700-453
Zoro # G916017595
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Series
700
Flow Direction
Straight-Thru
Reducer Bushings Included
(2) 3/4 x 1/2 in Reducer Bushing
Current
0.034 A
Product Type
Gas Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-453
Zoro #
G916017595
UPC #
662013632496
Country of Origin
Mexico
Dimensions
Port Connection Size
3/4 in
Details
Manufacturer Series
700
Flow Direction
Straight-Thru
Item
Gas Valve
Reducer Bushings Included
(2) 3/4 x 1/2 in Reducer Bushing
Current
0.034 A
Product Type
Gas Valve
Includes Pilot Generator Kit
Pilot Generator Kit Included
Voltage
120V AC
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F
Includes On/Off Switch
On/Pilot/Off Switch Included
Port Connection Type
NPT
Port Connection Gender
Male
Pilot Type
Standing Pilot
Includes Pressure Tap
Pressure Tap Connection Not Included
Valve Design
Single
Opening Characteristic
Fast Opening
Includes Conversion Kit
Conversion Kit Not Included
Heating Capacity - Maximum
300,000 BtuH
Includes Side Taps
Side Taps Included
Includes Pressure Regulator
Pressure Regulator Not Included
Description
Gas Valve, Current 0.034 A, Flow Direction Straight-Thru, Heating Capacity - Maximum 300,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Included, Includes Pressure Regulator Pressure Regulator Not Included, Includes Pressure Tap Pressure Tap Connection Not Included, Includes Side Taps Side Taps Included, Manufacturer Series 700, Opening Characteristic Fast Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.