Zoro Homepage

Furnace Gas Valves

  • Mfr # VT9

  • Zoro # G116017579


product price: $15.69
/ea

Key Features

Capillary Length
47 1/4 in
Warm On Temperature
38.3 Degrees F
Product Type
Defrost Cycle Control
Switch Action
Normally Open
Cold On Temperature
38.3 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT9
Zoro #
G116017579
UPC #
662013215163
Country of Origin
Czechia

Dimensions

Capillary Length
47 1/4 in

Details

Item
Defrost Cycle Control
Warm On Temperature
38.3 Degrees F
Product Type
Defrost Cycle Control
Switch Action
Normally Open
Cold On Temperature
38.3 Degrees F
Cold Off Temperature
-14.8 Degrees F
Application
Commercial Freezers, Commercial Refrigeration
Capillary Type
Capillary
Control Type
Constant Cut-In
Contact Form
SPDT

Description

Defrost Cycle Control, Altitude Adjustment Not Applicable, Application Commercial Freezers, Commercial Refrigeration, Capillary Length 47 1/4 in, Capillary Type Capillary, Cold Off Temperature -14.8 Degrees F, Cold On Temperature 38.3 Degrees F, Contact Form SPDT, Control Type Constant Cut-In, Differential Not Applicable, Full Load Current @ 120V AC Not Applicable, Full Load Current @ 240V AC Not Applicable, Locked Rotor Current @ 120V AC Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.