Furnace Gas Valves
Mfr # Y-30128-AF77
Zoro # G516017537
product price: $38.69
/eaKey Features
Product Type
Gas Valve
Valve Design
Single
Port Connection Gender
Male
Includes Pressure Regulator
Pressure Regulator Not Included
Includes Side Taps
Side Taps Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-30128-AF77
Zoro #
G516017537
UPC #
662013217839
Country of Origin
Mexico
Dimensions
Port Connection Size
9/16 in
Details
Product Type
Gas Valve
Valve Design
Single
Item
Gas Valve
Port Connection Gender
Male
Includes Pressure Regulator
Pressure Regulator Not Included
Includes Side Taps
Side Taps Not Included
Heating Capacity - Maximum
128,000 BtuH
Opening Characteristic
Fast Opening
Port Connection Type
NPT
Includes On/Off Switch
On/Off Switch Not Included
Includes Conversion Kit
Conversion Kit Not Included
Pilot Type
Hot Surface Ignition
Includes Pressure Tap
Pressure Tap Connection Not Included
Voltage
116V AC
Description
Gas Valve, Heating Capacity - Maximum 128,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Not Included, Includes Pressure Regulator Pressure Regulator Not Included, Includes Pressure Tap Pressure Tap Connection Not Included, Includes Side Taps Side Taps Not Included, Opening Characteristic Fast Opening, Pilot Type Hot Surface Ignition, Port Connection Gender Male, Port Connection Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.