Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cook Control, Tstat Kit For Griddles

  • Mfr # 4350-028

  • Zoro # G1615284


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial Cooking Applications
Replaces
BJ and BJWA
Bulb Size
3/16 in X 8-5/8 in
Gas Type
NG/LP
Gas Connection
1/4" Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4350-028
Zoro #
G1615284
UPC #
662013283773
Country of Origin
Mexico

Dimensions

Bulb Size
3/16 in X 8-5/8 in
Capillary Length
36 in
Sensing Bulb Length
8 5/8 in
Capillary Tube Length
36 in
Sensing Bulb Diameter
3/16 in

Details

For Use With
Commercial Cooking Applications
Replaces
BJ and BJWA
Gas Type
NG/LP
Gas Connection
1/4" Pipe
Agency Compliance
CSA
Item
Gas Thermostat
Includes
Dial, Installation Hardware
Dial Range
150 to 400
Temp. Range
150 to 400
Mounting Position
4 Way
Type
Thermostat Kit For Griddles
Standards
cCSAus, CE, ISO 9001
Maximum Control Temperature
400 Degrees F
OEM Replacement Part Number
00-802116-00001, 01021-9, 03367-7, 10482, 1174337, 13032, 13052, 147904, 147905, 17039, 19297, 19362, 2116, 227000, 227000-1, 227000-SK, 28377, 2T-39281, 2T-9493, 30603, 324793, 3367-7, 3384-7, 4350-002, 4350-003, 4350-005, 4350-006, 4350-007, 4350-009, 4350-019, 4350-020, 4350-021, 4350-026, 4350-C028, 4352-028, 460-101-000, 55764-03, 59281, 5928159282, 59282, 719362, 723257, 723258, 80017-01, 802116-1, 8202116, 920028, 9493, 9990-007, BJ, BJWA25PA-01-36, BJWA25PA-02-24, BJWA25PA-03-24, BJWA25PB-03-36, BJWA25PC-02-48, BJWA25PC-04-36, BJWA25PC-09-36, BJWA25PM-04-36, BJWA25PM-05-36, BJWA25PM-07-48, BJWA25PM-12-36, BJWA25PM-13-36, BJWA38PA-01-24, F16-119, G023, GT09, K-101, L032A, L032F, L032T, R99, Y-9493, Y2353, Z17677-24, Z56256-36, Z622500036, Z62253-36, Z622530036, Z622630024, Z62291-0036, Z622910036, Z69021-36, Z69022-36, Z69024-36, Z83216-36, Z83234-36, Z84570-36, Z86181-36, Z891350036, Z891600036
For Fuel Type
Natural Gas
Series
4350
Compatible with Series
Universal
Compatible with Brand
Alto-Shaam, American Catering, American Range, Cecilware/Commodore, Comstock Castle, DCS, Franklin Chef, Garland, Hobart, IAC, Jade Range, Johnstone Supply, Metal Masters, Montague, PMI, Quest Metal, Ranco, Rankin Deluxe, Robertshaw, South Bend Range, Star Manufacturing, Thermatek, Uni-Line, Vulcan Hart, Wells Manufacturing
Application
Commercial Cooking Appliances, Griddles
Product Type
Gas Thermostat
Minimum Control Temperature
150 Degrees F

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 400 Degrees F, Minimum Control Temperature 150 Degrees F, Dial Range 150 to 400, Capillary Tube Length 36 in, Gas Connection 1/4 In. Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.