Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cooking Control, Tstat, 3/8In, 150-550

  • Mfr # 4200-018

  • Zoro # G3308067


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
150 to 550
Type
Thermostat
For Use With
Fryers, Ovens, Sterilizers
Agency Compliance
ANS Z21.23, CSA
Replaces
Consolidated G-106, Hobart 107522-1, Vulcan 00-407522-00001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-018
Zoro #
G3308067
UPC #
662013282639
Country of Origin
Mexico

Dimensions

Bulb Size
3/16 in x 14-3/4 in
Capillary Length
72 in
Sensing Bulb Length
14 3/4 in
Capillary Tube Length
72 in
Sensing Bulb Diameter
3/16 in

Details

Temp. Range
150 to 550
Type
Thermostat
For Use With
Fryers, Ovens, Sterilizers
Agency Compliance
ANS Z21.23, CSA
Replaces
Consolidated G-106, Hobart 107522-1, Vulcan 00-407522-00001
Gas Type
NG/LP
Includes
Dial, Installation Hardware
Item
Gas Thermostat
Dial Range
150 to 550
Gas Connection
3/8" Pipe
Standards
RoHS Compliant
Minimum Control Temperature
150 Degrees F
OEM Replacement Part Number
00-407522-00001, 107522-1, 249007, 28263, 3395-2, 407522-1, 40752200001, F16-765, FDO-1-02-72, FDO-3-02-54, FDO-3-04-72, FDO-3-08-72, FDO-3-09-72, G-106, Z596170072, Z802480072, Z88116-72, Z881160072, Z881860072
Application
Fryers, Ovens, Sterilizers
Product Type
Gas Thermostat
Maximum Control Temperature
550 Degrees F
Compatible with Brand
Consolidated Communications, Hobart, Johnstone Supply, Montague, PMI, Robertshaw, Town Food Service, Uni-Line, Vulcan Hart
For Fuel Type
LP, Natural Gas
Series
4200

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type LP, Natural Gas, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 150 Degrees F, Dial Range 150 to 550, Capillary Tube Length 72 in, Gas Connection 3/8 In. Pipe, Compatible with Brand Consolidated Communications, Hobart, Johnstone Supply, Montague, PMI, Robertshaw, Town Food Service, Uni-Line, Vulcan Hart, Sensing Bulb Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.