Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cooking Control, Tstat, 3/8In, 150-550

  • Mfr # 4200-025

  • Zoro # G1510372


original price: $254.99
9% off
new price: $229.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
ANS Z21.23, CSA
Type
Thermostat
For Use With
Fryers, Ovens, Sterilizers
Gas Connection
3/8" Pipe
Bulb Size
3/16 in x 14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-025
Zoro #
G1510372
UPC #
662013282691
Country of Origin
Mexico

Dimensions

Bulb Size
3/16 in x 14-3/4 in
Capillary Length
54 in
Sensing Bulb Length
14 3/4 in
Capillary Tube Length
54 in
Sensing Bulb Diameter
3/16 in

Details

Agency Compliance
ANS Z21.23, CSA
Type
Thermostat
For Use With
Fryers, Ovens, Sterilizers
Item
Gas Thermostat
Gas Connection
3/8" Pipe
Gas Type
NG/LP
Dial Range
150 to 550
Mounting Position
4 Way
Temp. Range
150 to 550
Includes
Dial, Installation Hardware
Replaces
Alto Shaam 03395-2, Consolidated G-114, Hobart 407522-1
Standards
RoHS Compliant
Compatible with Brand
Alto-Shaam, Anetsberger, Consolidated Communications, Dean, Garland, Hobart, Johnstone Supply, PMI, Robertshaw, Uni-Line, Westward
Series
4200
Minimum Control Temperature
150 Degrees F
Product Type
Gas Thermostat
Application
Fryers, Ovens, Sterilizers
OEM Replacement Part Number
For Fuel Type
LP, Natural Gas
Maximum Control Temperature
550 Degrees F
Compatible with Series
Universal

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type LP, Natural Gas, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 150 Degrees F, Dial Range 150 to 550, Capillary Tube Length 54 in, Gas Connection 3/8 In. Pipe, Compatible with Brand Alto-Shaam, Anetsberger, Consolidated Communications, Dean, Garland, Hobart, Johnstone Supply, PMI, Robertshaw, Uni-Line, Westward, Compatible with Series Universal, Sensing Bulb Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.