Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cooking Control, Tstat Kit For Ovens

  • Mfr # 4350-127

  • Zoro # G1827917


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Dial Range
250 to 550
Gas Type
NG/LP
Capillary Length
48 in
Replaces
BJ and BJWA
Bulb Size
3/16 in X 11-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350-127
Zoro #
G1827917
UPC #
662013105525
Country of Origin
Mexico

Dimensions

Capillary Length
48 in
Bulb Size
3/16 in X 11-3/16 in
Sensing Bulb Diameter
3/16 in
Sensing Bulb Length
11 3/16 in
Capillary Tube Length
48 in

Details

Dial Range
250 to 550
Gas Type
NG/LP
Replaces
BJ and BJWA
Type
Thermostat Kit For Ovens
Includes
Dial, Installation Hardware
Temp. Range
250 to 550
For Use With
Commercial Cooking Applications
Gas Connection
1/4" Pipe
Agency Compliance
CSA
Item
Gas Thermostat
Standards
cCSAus, CE, ISO 9001
Minimum Control Temperature
250 Degrees F
Product Type
Gas Thermostat
For Fuel Type
Natural Gas
OEM Replacement Part Number
10451, 10552, 108823-6, 1150, 1152, 1174709, 11810-9, 1481400, 19298, 2019, 20228, 227054, 2357, 2T-Y7159, 2T-Z4293, 30760-2, 408823-6, 417424-G1, 417424-G2, 417424-G5, 4350-036, 4350-10B, 460-107, 460-107-000, 491088, 719298, A11101, A11113, B94-00001-01, B94-00002-01, BJWA25PB-04-48, BJWA25PB-07-60, BJWA25PB-1-36, BJWA25PB-2-48, BJWA25PBD-01-48, BJWA25PBD-02-24, BJWA25PBD-06-24, BJWA25PD-03-48, BJWA25PD-04-24, BJWA25PD-05-48, BJWA25PD-06-48, BJWA25PD-07-24, BJWA25PD-08-60, BJWA25PM-02-48, BJWA25PM-06-36, BJWA44TC-03-36, BJWA44TC-03-60, BJWAS25PM-02-48, Z622900036, Z630620036, Z630620060, Z662120036, Z74317-36, Z891080036, Z891080048, Z891090036, Z891130048, Z891430048, Z891450048, Z891460072, Z891530024, Z891540048, Z891550048, Z891560036, Z891570024, Z891580024, Z899490048, Z933150024
Compatible with Brand
American Range, American Wyatt, Caloric, Connerton, Copeland, Garland, Hobart, Imperial, Jade Range, Montague, PMI, Robertshaw, South Bend Range, Star Manufacturing, Tri-Star, Uni-Line, Vulcan Hart
Compatible with Series
Universal
Series
4350
Maximum Control Temperature
550 Degrees F
Application
Commercial Cooking Appliances, Ovens

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 250 Degrees F, Dial Range 250 to 550, Capillary Tube Length 48 in, Gas Connection 1/4 In. Pipe, Compatible with Brand American Range, American Wyatt, Caloric, Connerton, Copeland, Garland, Hobart, Imperial, Jade Range, Montague, PMI, Robertshaw, South Bend Range, Star Manufacturing, Tri-Star, Uni-Line, Vulcan Hart, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.