Gas Hydraulic Control
Mfr # 4290-011
Zoro # G7954615
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cecilware, Commodore, Comstock Castle, Hobart, Jade Range, South Bend Range, Star Mfg., Wolf Range
Application
Brooders, Fryers, Griddles, Ovens, Warming Cabinets
Includes
Heat Resistant Plastic Dial
Standards
BSI EN 257 (1992), CE, CE 0086, CSA 164327-1195957, EC 87/96/11/MS (2009)
Product Type
Gas Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4290-011
Zoro #
G7954615
UPC #
662013284602
Country of Origin
Mexico
Dimensions
Sensing Bulb Length
5 3/8 in
Sensing Bulb Diameter
3/8 in
Capillary Tube Length
30 in
Details
Item
Gas Thermostat
Fits Brand
Cecilware, Commodore, Comstock Castle, Hobart, Jade Range, South Bend Range, Star Mfg., Wolf Range
Application
Brooders, Fryers, Griddles, Ovens, Warming Cabinets
Includes
Heat Resistant Plastic Dial
Standards
BSI EN 257 (1992), CE, CE 0086, CSA 164327-1195957, EC 87/96/11/MS (2009)
Product Type
Gas Thermostat
Gas Connection
3/8" Pipe
Series
4290
Maximum Control Temperature
400 Degrees F
Minimum Control Temperature
200 Degrees F
For Fuel Type
Natural Gas
Compatible with Brand
Cecilware, Commodore, Comstock Castle, Hobart Corp., Jade Range, South Bend Range, Star Mfg, Wolf Range
Description
Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 400 Degrees F, Minimum Control Temperature 200 Degrees F, Capillary Tube Length 30 in, Gas Connection 3/8 In. Pipe, Compatible with Brand Cecilware, Commodore, Comstock Castle, Hobart Corp., Jade Range, South Bend Range, Star Mfg, Wolf Range, Sensing Bulb Diameter 3/8 in, Sensing Bulb Length 5 3/8 in, Includes Heat Resistant Plastic Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.