Zoro Homepage

Gas Safety Valve, Oven

  • Mfr # 1720-005

  • Zoro # G7828947


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
1/4 in Pipe, 3/16 in Tube
Fits Brand
Robertshaw
For Use With
BJWA, FD, and GS Series Thermostats, Gas Appliances
Product Type
Gas Valve
Port Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720-005
Zoro #
G7828947
UPC #
662013350833
Country of Origin
Mexico

Dimensions

Port Connection Size
1/4 in
Pilot Port Connection Size
3/16 in

Details

Item
Gas Valve
Type
1/4 in Pipe, 3/16 in Tube
Fits Brand
Robertshaw
For Use With
BJWA, FD, and GS Series Thermostats, Gas Appliances
Product Type
Gas Valve
Manufacturer Series
1720
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
32 Degrees F
For Media
Liquid Propane, Natural Gas

Description

Gas Valve, For Media Liquid Propane, Natural Gas, Manufacturer Series 1720, Operating Temperature - Maximum 300 Degrees F, Operating Temperature - Minimum 32 Degrees F, Pilot Port Connection Size 3/16 in, Port Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.