Zoro Homepage

Gas Thermostat, 300 to 650

  • Mfr # 4200-508

  • Zoro # G515921101


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
Universal
Minimum Control Temperature
300 Degrees F
Compatible with Brand
Universal
Capillary Tube Length
48 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-508
Zoro #
G515921101
UPC #
662013282998
Country of Origin
Mexico

Dimensions

Capillary Tube Length
48 in
Sensing Bulb Length
14 3/4 in
Sensing Bulb Diameter
3/16 in
Stem Length
48 in

Details

Compatible with Series
Universal
Minimum Control Temperature
300 Degrees F
Compatible with Brand
Universal
Standards
RoHS
Gas Connection
1/2" Pipe
Item
Gas Thermostat
For Use With
Baking Ovens, Convection Ovens, Deck Ovens
Product Type
Gas Thermostat
OEM Replacement Part Number
11529, 7707, FDH-1-01-30, Z596460030
Dial Range
300 to 650
Series
4200
Application
Commercial Cooking Appliances
For Fuel Type
Natural Gas
Maximum Control Temperature
650 Degrees F

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 650 Degrees F, Minimum Control Temperature 300 Degrees F, Dial Range 300 to 650, Capillary Tube Length 48 in, Gas Connection 1/2 In. Pipe, Compatible with Brand Universal, Compatible with Series Universal, Sensing Bulb Diameter 3/16 in, OEM Replacement Part Number 11529, 7707, FDH-1-01-30, Z596460030, Sensing Bulb Length 14 3/4 in, Stem Length 48 in, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.