Zoro Homepage

Gas Thermostat, 300 to 650

  • Mfr # 4200-514

  • Zoro # G215921098


product price: $267.99
/ea
Free Shipping & Returns

Key Features

OEM Replacement Part Number
FDH-3-01-48, Z802160048, FDH-1-02-42, G01920-01
Sensing Bulb Diameter
3/16 in
Product Type
Gas Thermostat
Capillary Tube Length
54 in
Minimum Control Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-514
Zoro #
G215921098
UPC #
662013283056
Country of Origin
Mexico

Dimensions

Sensing Bulb Diameter
3/16 in
Capillary Tube Length
54 in
Sensing Bulb Length
15 3/8 in
Stem Length
54 in

Details

OEM Replacement Part Number
FDH-3-01-48, Z802160048, FDH-1-02-42, G01920-01
Item
Gas Thermostat
Product Type
Gas Thermostat
Minimum Control Temperature
300 Degrees F
For Use With
Baking Ovens, Convection Ovens, Deck Ovens
For Fuel Type
Natural Gas
Compatible with Brand
Universal
Compatible with Series
Universal
Gas Connection
1/2" Pipe
Standards
RoHS
Series
4200
Maximum Control Temperature
650 Degrees F
Application
Commercial Cooking Appliances
Dial Range
300 to 650

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 650 Degrees F, Minimum Control Temperature 300 Degrees F, Dial Range 300 to 650, Capillary Tube Length 54 in, Gas Connection 1/2 In. Pipe, Compatible with Brand Universal, Compatible with Series Universal, Sensing Bulb Diameter 3/16 in, OEM Replacement Part Number FDH-3-01-48, Z802160048, FDH-1-02-42, G01920-01, Sensing Bulb Length 15 3/8 in, Stem Length 54 in, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.