Shop ROBERTSHAW

HEATING KIT

  • Mfr # 712-008
  • Zoro # G2517365

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Includes
720-070 Valve, 780-845 Module, LP Regulator, Mounting Harness, Spark/Sensor Probe, Wiring Harness
Voltage
24
Control Volts
24V
Amps AC
1.5 A
Operation Description
Convert Conventional Standing Pilot Systems To Intermittent Pilot Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
712-008
Zoro #
G2517365
UPC #
662013630140
Country of Origin
Mexico
Includes
720-070 Valve, 780-845 Module, LP Regulator, Mounting Harness, Spark/Sensor Probe, Wiring Harness
Voltage
24
Control Volts
24V
Amps AC
1.5 A
Operation Description
Convert Conventional Standing Pilot Systems To Intermittent Pilot Systems
Type
Gas Ignition System Kit
Inlet/Outlet (In.)
1/2 x 3/4
For Use With
Residential, Commercial Heating Equipment
Gas Type
LP/NG
Item
Heating Kit
Pressure Setting Range (In. WC)
3.5 Nat./ 11 LP
Method of Opening
Slow Opening
BtuH Capacity
200,000 / 320,000
Product Type
Heating Kit
Compatible with Series
Universal
Minimum Operating Temperature
-40 Degrees F
Maximum Capacity
150,000 BtuH
Thermostat Anticipator Setting
Thermostat Anticipator
Lock Out Time
90 sec
For Fuel Type
LP, Natural Gas
Flame Sensor Current Output
0.7 mA
Pre-Purge Time
6 min
Control Voltage
24V AC
Ignition Cycle Time
90 seconds
Number of Retries
3
OEM Replacement Part Number
Automatic Reset Time
1 hr
Maximum Operating Temperature
175 Degrees F
Series
712
Input Voltage
24V AC
Compatible with Brand
Honeywell, Johnson Controls, Johnstone Supply, Uni-Line, White-Rodgers
Main Valve Current Output
1 A
Compatible Series
Universal
Compatible Product Type
Residential, Commercial Heating Equipment

Description

Heating Kit, Product Type Heating Kit, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 90 sec, Pre-Purge Time 6 min, Number of Retries 3, Main Valve Current Output 1 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 90 seconds, Automatic Reset Time 1 hr, Compatible with Series Universal, Compatible with Brand Honeywell, Johnson Controls, Johnstone Supply, Uni-Line, White-Rodgers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.