Zoro Homepage

Hi Low Adjustable Regulator L.P. Gas

  • Mfr # 1751-021

  • Zoro # G8360177


product price: $53.99
/ea

Key Features

Includes
Mounting Hardware
Product Type
Hoses and Regulators
Compatible Mfr. Model Number
7000, 7010, 7100, 7200, 7222
Maximum Pressure
11 in wc
Compatible with Product Type
Gas Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751-021
Zoro #
G8360177
UPC #
662013631840
Country of Origin
Mexico

Details

Item
Pressure Regulator
Includes
Mounting Hardware
Product Type
Hoses and Regulators
Compatible Mfr. Model Number
7000, 7010, 7100, 7200, 7222
Maximum Pressure
11 in wc
Compatible with Product Type
Gas Valves
Outlet Pressure
11 in wc

Description

Product Type Hoses and Regulators, Compatible with Product Type Gas Valves, Compatible Mfr. Model Number 7000, 7010, 7100, 7200, 7222, Hose and Regulator Type Pressure Regulator, Outlet Pressure 11 in wc, Maximum Pressure 11 in wc, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.