Zoro Homepage

Hot Surface Igniter, 120V AC, 2-1/2" L., Hot Surface

  • Mfr # 41-603

  • Zoro # G0682407


product price: $29.49
/ea

Key Features

Length (In.)
2-1/2"
Tip Style
Flat Round
Type
Hot Surface
Voltage
120V AC
For Use With
Gas Furnace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-603
Zoro #
G0682407
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
2-1/2"
Probe Length
2 in
Lead Length
7 1/2 in

Details

Item
Hot Surface Igniter
Tip Style
Flat Round
Type
Hot Surface
Voltage
120V AC
For Use With
Gas Furnace
Special Information
Made of a Unique, Non-Porous, High Strength Material
Application
Heating
Electrical Connection Type
Plug-In
Series
41-600
Input Voltage
120V AC
OEM Replacement Part Number
025-33421-000, 601XBM, 767A-378, L41-803, MB483193
Maximum Lead Wire Insulation Temperature
482 Degrees F
Replacement Type
Universal
Product Type
Hot Surface Igniter
Igniter Warm Up Time
3 sec
Compatible with Brand
Johnstone Supply, Norton, White-Rodgers, York
Heating Element Material
Silicon Nitride

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 7 1/2 in, Probe Length 2 in, Tip Style Flat Round, Compatible with Brand Johnstone Supply, Norton, White-Rodgers, York, OEM Replacement Part Number 025-33421-000, 601XBM, 767A-378, L41-803, MB483193, Igniter Warm Up Time 3 sec, Series 41-600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.