Zoro Homepage

Hot Surface Igniter, 120V AC, Hot Surface, Bracket and Connector

  • Mfr # 41-602

  • Zoro # G0682398


product price: $35.59
/ea

Key Features

Tip Style
Flat Round
Type
Hot Surface
Voltage
120V AC
Includes
Bracket and Connector
For Use With
Gas Furnace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-602
Zoro #
G0682398
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
2 in
Lead Length
5 1/8 in

Details

Item
Hot Surface Igniter
Tip Style
Flat Round
Type
Hot Surface
Voltage
120V AC
Includes
Bracket and Connector
For Use With
Gas Furnace
Special Information
Made of a Unique, Non-Porous, High Strength Material
Application
Heating
Input Voltage
120V AC
Maximum Lead Wire Insulation Temperature
482 Degrees F
Igniter Warm Up Time
3 sec
Electrical Connection Type
Plug-In
Replacement Type
Universal
Compatible with Brand
Amana, Goodman, Johnstone Supply, Norton, White-Rodgers
Product Type
Hot Surface Igniter
OEM Replacement Part Number
0130F00008S, 20165702, 20165703, 20165703S, 601TB, 767A-378, L41-802, MB483192
Series
41-600
Heating Element Material
Silicon Nitride

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 5 1/8 in, Probe Length 2 in, Tip Style Flat Round, Compatible with Brand Amana, Goodman, Johnstone Supply, Norton, White-Rodgers, OEM Replacement Part Number 0130F00008S, 20165702, 20165703, 20165703S, 601TB, 767A-378, L41-802, MB483192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.