Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Igniter, LP/NG, 120, 4 1/2 in L., Silicon Carbide, Mounting Adapter

  • Mfr # 41-404

  • Zoro # G2585581


product price: $23.49
/ea

Key Features

Gas Type
LP/NG
Length (In.)
4 1/2 in
Tip Style
Flat
Type
Silicon Carbide
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-404
Zoro #
G2585581
UPC #
662013634698
Country of Origin
Mexico

Dimensions

Length (In.)
4 1/2 in
Probe Length
2 in
Lead Length
4 1/2 in
Overall Length
4 1/2 in

Details

Gas Type
LP/NG
Item
Hot Surface Igniter
Tip Style
Flat
Type
Silicon Carbide
Voltage
120
Includes
Mounting Adapter
Special Information
For Sealed Combustion Systems
For Use With
Furnaces, Boilers, Rooftop Heaters, Infrared Burners, Unit Heaters, Water Heaters
Product Type
Hot Surface Igniter
Electrical Connection Type
Plug-In
Heating Element Material
Silicon Carbide
OEM Replacement Part Number
11120-100-1405, 1404, 271M, 41-404N, 511-330-190, 5JA29, 63469, 68017, 767A-382, DS404, DS404KX, FI-404, IG404, L39-626, MB258912, MB478265, Q4100C9048/U
Replacement Type
Universal
Maximum Lead Wire Insulation Temperature
392 Degrees F
For Fuel Type
LP, Natural Gas
Compatible with Brand
Eaton, Honeywell, Johnstone Supply, Mars, Norton, Robertshaw, Starlite, Supco, Surface Ignitor, Uni-Line, Weil Mclain, White-Rodgers
Input Voltage
120V AC

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 4 1/2 in, Probe Length 2 in, Tip Style Flat, Compatible with Brand Eaton, Honeywell, Johnstone Supply, Mars, Norton, Robertshaw, Starlite, Supco, Surface Ignitor, Uni-Line, Weil Mclain, White-Rodgers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.