Zoro Homepage

Hot Surface Igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide, Wire Nuts

  • Mfr # 41-405

  • Zoro # G0938677


product price: $24.49
/ea

Key Features

Gas Type
LP/NG
Length (In.)
5 1/4 in
Tip Style
Flat
Type
Silicon Carbide
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-405
Zoro #
G0938677
UPC #
662013634704
Country of Origin
Mexico

Dimensions

Length (In.)
5 1/4 in
Lead Length
5 1/4 in
Overall Length
5 1/4 in
Probe Length
2 in

Details

Gas Type
LP/NG
Item
Hot Surface Igniter
Tip Style
Flat
Type
Silicon Carbide
Voltage
120
Includes
Wire Nuts
For Use With
Furnaces, Boilers, Rooftop Heaters, Infrared Burners, Unit Heaters, Water Heaters
Product Type
Hot Surface Igniter
Maximum Lead Wire Insulation Temperature
392 Degrees F
Input Voltage
120V AC
Heating Element Material
Silicon Carbide
Compatible with Brand
Detroit Radiant, Diversitech, Eaton, HB Smith, Heil Quaker, Honeywell, Johnstone Supply, Lennox, Mars, Norton, Repair Clinic, Robertshaw, Starlite, Supco, Surface Ignitor, Temp Controls, Uni-Line, Viessman, White-Rodgers, York
OEM Replacement Part Number
Replacement Type
Universal
For Fuel Type
LP, Natural Gas
Application
Boilers, Furnaces, HVAC, Infrared Burners, Rooftop Heaters, Unit Heaters, Water Heaters
Electrical Connection Type
Hardwired

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 5 1/4 in, Probe Length 2 in, Tip Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.