Zoro Homepage

Hot Surface Igniter, OEM, 120V AC

  • Mfr # 41-804N

  • Zoro # G910070572


product price: $46.89
/ea

Key Features

Tip Style
Flat
Includes
Mounting Brackets
Maximum Lead Wire Insulation Temperature
392 Degrees F
Product Type
Hot Surface Igniter
For Fuel Type
LP, Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-804N
Zoro #
G910070572
UPC #
662013219390
Country of Origin
Mexico

Dimensions

Lead Length
15 in
Probe Length
1 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Includes
Mounting Brackets
Maximum Lead Wire Insulation Temperature
392 Degrees F
Product Type
Hot Surface Igniter
For Fuel Type
LP, Natural Gas
Electrical Connection Type
Hardwired
Application
Furnaces
Compatible with Brand
Carrier, Goodman, Lennox, Trane, York
Compatible with Series
Universal
OEM Replacement Part Number
Carrier LH33ZG001, Goodman 0130F00008S, Lennox S70W16, Trane IGN00152, York S-10254231000
Input Voltage
120V AC
Heating Element Material
Silicon Nitride
Replacement Type
OEM

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 15 in, Probe Length 1 in, Tip Style Flat, Compatible with Series Universal, Compatible with Brand Carrier, Goodman, Lennox, Trane, York

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.