Zoro Homepage

Hot Surface Igniter, Si Carbide, 120V AC

  • Mfr # 41-209

  • Zoro # G514911059


product price: $24.79
/ea

Key Features

Tip Style
Flat
Includes
(2) Porcelain Nuts
Application
Gas Ranges and Ovens
For Fuel Type
Natural Gas
OEM Replacement Part Number
WB2X10016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-209
Zoro #
G514911059
UPC #
662013283308
Country of Origin
Mexico

Dimensions

Lead Length
16 3/4 in
Overall Height
1 3/8 in
Overall Width
7/8 in
Overall Length
3 3/4 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Application
Gas Ranges and Ovens
For Fuel Type
Natural Gas
OEM Replacement Part Number
WB2X10016
Replacement Type
OEM
Series
41-200
Input Voltage
120V AC
Compatible with Brand
General Electric
Electrical Connection Type
Hardwired
Compatible with Series
41-200
Product Type
Hot Surface Igniter
Maximum Lead Wire Insulation Temperature
392 Degrees F
Heating Element Material
Silicon Carbide
Standards
cULus Listed

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 16 3/4 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand General Electric, OEM Replacement Part Number WB2X10016, For Fuel Type Natural Gas, Series 41-200, Overall Width 7/8 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.